Zoro Homepage
This item is Discontinued.
Akona Epoxy Crack Repair - 6 oz. Tube 120439

Epoxy Crack Repair - 6 oz. Tube (Discontinued)

  • Mfr # 120439
  • Zoro # G3109570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120439
Zoro #
G3109570
UPC #
010534204393
Country of Origin
United States

Dimensions

Size
6 oz.
Container Size
6 oz

Details

Item
Epoxy Crack Repair 6 oz.,PK12
Application
Caulk Gun
Color
Clear to Light Yellow
Exposure Conditions
Interior/Exterior
Resin Type
Epoxy
Application Method
Caulk Gun
Product Type
Epoxy Crack Repair 6 oz.,PK12

Description

Epoxy Crack Repair 6 oz.,PK12, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.