Zoro Homepage
This item is Discontinued.
Akona Instant Water Stop - 10 lb. Bag 102635

Instant Water Stop - 10 lb. Bag (Discontinued)

  • Mfr # 102635
  • Zoro # G3109500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102635
Zoro #
G3109500
UPC #
010534014107
Country of Origin
United States

Dimensions

Size
10 lb.
Container Size
10 lb

Details

Item
Water Stop Cement,10 lb.,PK4
Application
Brush, Hand Mixer, Trowel
Color
Gray
Exposure Conditions
Interior/Exterior
Base Type
Water
Application Method
Brush, Hand Mixer, Trowel
For Use With
Use Potable Water Only for Mixing
Color Family
Grays

Description

Water Stop Cement,10 lb.,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.