Shop AKONA

Joint Sealant

  • Mfr # 104561
  • Zoro # G724782272

product price: 
$
14.15
/ea

Key Features

REACH Compliant
No
VOC Content+1
0 g/L
Flash Point
200 Degrees F
Patching and Repairing Properties
Textured
Pavement Repair Specialty
Joint Sealing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
104561
Zoro #
G724782272
UPC #
010534045613
Country of Origin
United States
Item
Joint Sealant
REACH Compliant
No
VOC Content+1
0 g/L
Flash Point
200 Degrees F
Patching and Repairing Properties
Textured
Pavement Repair Specialty
Joint Sealing
Minimum Performance Temperature
-40 Degrees F
Cure Type
Ambient
For Mortar Type
Masonry Mortar
Standards
VOC Compliant
Product Form
Paste
RoHS Compliant
No
Coverage
12 Linear ft @ 1/2 x 1/4 in
VOC Content Weight Percentage
0 %
Minimum Application Temperature
40 Degrees F
Foot Traffic Functional Cure
3 day
Resistance Properties
Waterproof
Working Time
30 min
Product Type
Crack Filler
Maximum Setting Time
72 hr
Environment
Indoor/Outdoor
Series
TechMix(R) Akona(R)
Color
Gray
Full Cure Time
7 day
Finishing Features
Paintable
Maximum Application Temperature
100 Degrees F
Maximum Performance Temperature
180 Degrees F
For Surface Material
Aluminum, Brick, Concrete, Metal, Stucco, Wood
Container Type
Tube
Base Material
Polyurethane

Dimensions

Maximum Crack Width+1
1 1/2 in
Maximum Thickness
3/4 in
Container Size
10 oz
Minimum Thickness
3/4 in

Description

Joint Sealant, Base Material Polyurethane, Cure Type Ambient, Patching and Repairing Properties Textured, Resistance Properties Waterproof, Product Form Paste, Container Size 10 oz, Container Type Tube, Full Cure Time 7 day, Maximum Crack Width 1 1/2 in, Maximum Thickness 3/4 in, Minimum Thickness 3/4 in, Working Time 30 min, Color Gray, REACH Compliant No, RoHS Compliant No, Standards VOC Compliant, VOC Content 0 g/L, Environment Indoor/Outdoor, Flash Point 200 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.