Shop AKONA

Self-Leveling Concrete Repair

  • Mfr # 104560
  • Zoro # G524782212

product price: 
$
19.29
/ea

Key Features

Product Form
Paste
Product Type
Crack Filler
Pavement Repair Horizontal Incline Self-Leveling
Self-Leveling
Full Cure Time
24 hr
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
104560
Zoro #
G524782212
UPC #
010534045606
Country of Origin
United States
Item
Self-Leveling Concrete Repair
Product Form
Paste
Product Type
Crack Filler
Pavement Repair Horizontal Incline Self-Leveling
Self-Leveling
Full Cure Time
24 hr
Color
Gray
Finishing Features
Paintable
Minimum Performance Temperature
-50 Degrees F
Coverage
12 Linear Ft @ 1/2 in
REACH Compliant
No
RoHS Compliant
No
VOC Content+1
0 g/L
Foot Traffic Functional Cure
24 hr
Maximum Application Temperature
100 Degrees F
Standards
ASTM C719, ASTM D412
Base Material
Polyurethane
Maximum Setting Time
24 hr
Minimum Application Temperature
40 Degrees F
Environment
Indoor/Outdoor
Resistance Properties
Crack-Resistant, Nonshrinking, Water-Resistant
For Surface Material
Concrete
Container Type
Tube
VOC Content Weight Percentage
0 %
Series
TechMix(R) Akona(R)
Working Time
45 min
Cure Type
Ambient
Pavement Repair Specialty
Surface Crack Repair
Patching and Repairing Properties
Self Leveling
Maximum Performance Temperature
220 Degrees F
Pavement Repair Surface Incline
Horizontal
Flash Point
Greater than 200 Degrees F

Dimensions

Minimum Thickness
2 1/2 in
Container Size
10 oz
Maximum Thickness
1 1/2 in
Maximum Crack Width+1
2 1/2 in

Description

Self-Leveling Concrete Repair, Base Material Polyurethane, Cure Type Ambient, Patching and Repairing Properties Self Leveling, Resistance Properties Crack-Resistant, Nonshrinking, Water-Resistant, Product Form Paste, Container Size 10 oz, Container Type Tube, Full Cure Time 24 hr, Maximum Crack Width 2 1/2 in, Maximum Thickness 1 1/2 in, Minimum Thickness 2 1/2 in, Working Time 45 min, Color Gray, REACH Compliant No, RoHS Compliant No, Standards ASTM C719, ASTM D412, VOC Content 0 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.