Steel, Polystyrene, Drawer Bin Cabinet, 11 in D x 11 in H x 17 in W

  • Mfr # 19909

  • Zoro # G3494513


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Overall WxDxH
17 in x 11 in x 11 in
Number of Drawers
9
Drawer HxWxD
(9) 5 3/16 in x 10 9/16 x 3 1/16 in
Material
Steel, Polystyrene
Includes
(9) Labels; Dividers
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19909
Zoro #
G3494513
UPC #
032903199093
Country of Origin
United States

Dimensions

Overall WxDxH
17 in x 11 in x 11 in
Drawer HxWxD
(9) 5 3/16 in x 10 9/16 x 3 1/16 in
Drawer Width
5 3/16 in
Overall Height
11 in
Drawer Height
3 1/16 in
Overall Width
17 in
Drawer Depth
10 9/16 in
Overall Depth
11 in
Depth
11"
Depth of Cabinet
11 in
Width of Cabinet
17 in
Width
17"
Height of Cabinet
11 in

Details

Item
Drawer Bin Cabinet
Number of Drawers
9
Material
Steel, Polystyrene
Includes
(9) Labels; Dividers
Number of Adjustable Dividers
2
Cabinet Color
Gray
Bin Cabinet Style
Drawer Cabinet
ESD Conductive
No
Finish
Powder Coated
For Use With
Mfr. No. 30016, 98325
Bin Color
Gray
Number of Dividers
18
Number of Bins
9
Number of Removable Dividers
2
Duty Rating
Heavy Duty
Color
Gray
Stackable
Yes
Series
19
Frame Assembled
Assembled
Method of Construction
Welded
Material - Cabinets
Steel
Cabinet Finish
Powder Coated
Finish - Cabinets
Baked Enamel
Cabinet Storage Components
Drawers
No. of Drawers
9
Includes Dividers
Yes

Description

The AKRO-MILS 19909 is a 19-Series drawer bin cabinet for organizing small parts in nine individual drawers. It has a welded steel cabinet body with a powder-coated gray finish and gray high-impact polystyrene drawers. The cabinet measures 17 in W x 11 in D x 11 in H, comes assembled, and includes built-in nesting feet for stacking as well as keyhole slots for wall mounting. Each drawer has a rear stop tab to help keep contents from spilling when opened.

Key Features of the AKRO-MILS 19909 Drawer Bin Cabinet:

  • Cabinet style: Drawer cabinet with 9 drawers for small parts storage.
  • Construction: Welded steel frame with galvannealed steel cabinet body.
  • Finish: Gray powder-coated cabinet finish.
  • Drawer material: High-impact polystyrene drawers resist rust, corrosion, and dents.
  • Overall size: 17 in W x 11 in D x 11 in H.
  • Drawer size: Each drawer measures 5 3/16 in W x 10 9/16 in D x 3 1/16 in H.
  • Dividers included: Includes dividers; drawers can be divided into multiple compartments.
  • Included accessories: Comes with 9 labels and dividers.
  • Mounting and stacking: Built-in nesting feet support stacking, and keyhole slots allow wall mounting.
  • Assembly: Shipped assembled.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.