Drawer Bin Cabinet with 44 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D

  • Mfr # 10144

  • Zoro # G3917934


product price: $48.69
/ea

Key Features

Overall Width
20 in
Overall Depth
6 1/2 in
Overall WxDxH
20 in x 6 1/2 in x 15 3/4 in
Overall Height
15 3/4 in
Number of Drawers
44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10144
Zoro #
G3917934
UPC #
032903101676
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Depth
6 1/2 in
Overall WxDxH
20 in x 6 1/2 in x 15 3/4 in
Overall Height
15 3/4 in
Drawer HxWxD
(12) 2 in x 6 in x 4 1/2 in, (32) 1 1/2 in x 6 in x 2 1/4 in
Drawer Height
1 9/16 in, 2 1/4 in
Drawer Width
1 1/2 in, 2 in
Drawer Depth
6 in
Depth
6-3/8"
Depth of Cabinet
6 1/4 in
Width of Cabinet
20 in
Width
20"
Height of Cabinet
15 3/4 in

Details

Number of Drawers
44
Number of Bins
44
Color
Black
Includes
(8) Small and (4) Large Dividers
Material
Plastic
Item
Drawer Bin Cabinet
Cabinet Color
Black
Finish
Unfinished
ESD Conductive
No
Bin Cabinet Style
Drawer
Bin Color
Black
Number of Dividers
12
Stackable
Yes
Finish - Cabinets
Unfinished
Material - Cabinets
Polystyrene
Cabinet Storage Components
Drawers
No. of Drawers
44
Includes Dividers
Yes
Number of Removable Dividers
0

Description

Drawer Bin Cabinet, Cabinet Color Black, Cabinet Material Polystyrene, Drawer Color Clear, Drawer HxWxD (12) 2 in x 6 in x 4 1/2 in, (32) 1 1/2 in x 6 in x 2 1/4 in, Drawer Material Plastic, ESD Conductive No, Number of Dividers 12, Number of Drawers 44, Overall Depth 6 1/2 in, Overall Height 15 3/4 in, Overall Width 20 in, Stackable Yes, Cabinet Storage Components Drawers, Drawer Depth 6 in, Drawer Height 1 9/16 in, 2 1/4 in, Drawer Width 1 1/2 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.