Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 6 Shelves, Clear (Discontinued)
- Mfr # AS187913018SC
- Zoro # G5021886
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AS187913018SC
Zoro #
G5021886
UPC #
032903016321
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
18 in
Overall Height
79 in
Depth
18"
Width
36 in
Bin Depth
17 1/2 in
Bin Width
16 1/2 in
Height
12 1/2 in
Bin HxWxD
(10) 12 1/2 in x 16 1/2 in x 17 1/2 in
Overall WxDxH
36 in x 18 in x 79 in
Description
Bin Shelving, Bin Style Stacking, Bin Material Polymer, (10) 12 1/2 in x 16 1/2 in x 17 1/2 in Bin HxWxD, Bin Height 12 1/2 in, Bin Front Type Open, Bin Depth 17 1/2 in, Bin Color Clear, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 16 1/2 in, Includes 13018, Load Capacity per Shelf 550 lb, Mobility Stationary, Number of Bins 10, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 79 in, Overall Width 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.