Steel Bin Shelving, 24 in D x 74 in H x 36 in W, 3 Shelves, Clear

  • Mfr # AWS24360288SC
  • Zoro # G5021274
product price: 
$
1,108.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Number of Shelves
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWS24360288SC
Zoro #
G5021274
UPC #
032903015799
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Bin Width
16 1/2 in
Depth
24"
Width
36 in
Bin Depth
23 7/8 in
Height
11 in
Bin HxWxD
(12) 11 in x 16 1/2 in x 23 7/8 in
Bin Height
11 in

Details

Type
Open Front
Number of Shelves
3
Color
Clear
Material
Steel
Item
Bin Shelving
Load Capacity
2,000 lb
Finish
Chrome
Includes
30288
Standards
NSF
Bin Color
Clear
ESD Conductive
No
Assembled/Unassembled
Unassembled
Frame Material
Steel
Mobility
Stationary
Shelf Material
Steel
Number of Bins
12
Frame Color
Silver
Whole Unit Load Capacity
2,000 lb
Includes Bins
Yes
Shelf Finish
Chrome
Load Capacity per Shelf
665 lb
Assembled
Unassembled
Bin Front Type
Open
Number of Usable Sides
1
Bin Material
Polymer
Bin Style
Giant Hopper

Description

Bin Shelving, Bin Style Giant Hopper, Bin Material Polymer, (12) 11 in x 16 1/2 in x 23 7/8 in Bin HxWxD, Bin Height 11 in, Bin Front Type Open, Bin Depth 23 7/8 in, Bin Color Clear, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes 30288, Load Capacity per Shelf 665 lb, Mobility Stationary, Number of Bins 12, Number of Shelves 3, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews