Shop AKRO-MILS

Steel Enclosed Bin Shelving, 12 in D x 79 in H x 36 in W, 13 Shelves, Blue

  • Mfr # ASC1279142BLU
  • Zoro # G2126446

product price: 
$
2,620.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Type
Closed Front
Overall Width
36 in
Overall Height
79 in
Overall Depth
12 in
Number of Shelves
13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ASC1279142BLU
Zoro #
G2126446
UPC #
032903027952
Country of Origin
United States
Type
Closed Front
Number of Shelves
13
Color
Blue
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
8,500 lb
Finish
Powder Coated
Cabinet Color
Gray
Includes
31142
For Use With
AkroDrawers(TM)
Gauge
22 ga
Bin Color
Blue
ESD Conductive
No
Assembled/Unassembled
Unassembled
Shelf Material
Steel
Number of Bins
108
Frame Color
Gray
Frame Material
Steel
Mobility
Stationary
Whole Unit Load Capacity
6,500 lb
Includes Bins
Yes
Number of Usable Sides
1
Assembled
Unassembled
Load Capacity per Shelf
500 lb
Shelf Finish
Powder Coated
Bin Front Type
Closed
Bin Style
Drawer
Bin Material
Polymer

Dimensions

Overall Width
36 in
Overall Height
79 in
Overall Depth
12 in
Bin Width
3 3/4 in
Bin Depth
11 5/8 in
Depth
12"
Width
36 in
Height
4 5/8 in
Bin HxWxD
(108) 4 5/8 in x 3 3/4 in x 11 5/8 in
Bin Height
4 5/8 in

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polymer, (108) 4 5/8 in x 3 3/4 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 3 3/4 in, Includes 31142, Load Capacity per Shelf 500 lb, Mobility Stationary, Number of Bins 108, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 79 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.