Steel Bin Shelving, 12 in D x 79 in H x 36 in W, 13 Shelves, Yellow

  • Mfr # AS1279110Y

  • Zoro # G8011272


product price:  $1,106.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
79 in
Overall Depth
12 in
Number of Shelves
13
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS1279110Y
Zoro #
G8011272
UPC #
032903013559
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
79 in
Overall Depth
12 in
Width
36 in
Depth
12"
Bin Depth
11 5/8 in
Bin Width
2 3/4 in
Height
4 in
Bin HxWxD
(144) 4 in x 2 3/4 in x 11 5/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
13
Color
Yellow
Material
Steel
Item
Bin Shelving
Load Capacity
3,000 lb
Finish
Powder Coated
Includes
30110
Gauge
22 ga
Bin Color
Yellow
ESD Conductive
No
Assembled/Unassembled
Unassembled
Number of Bins
144
Shelf Material
Steel
Mobility
Stationary
Frame Material
Steel
Frame Color
Gray
Number of Usable Sides
1
Bin Front Type
Open
Assembled
Unassembled
Shelf Finish
Powder Coated
Load Capacity per Shelf
500 lb
Includes Bins
Yes
Whole Unit Load Capacity
6,500 lb

Description

Bin Shelving, Bin Style Shelf, Bin Material Polymer, (144) 4 in x 2 3/4 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 2 3/4 in, Includes 30110, Load Capacity per Shelf 500 lb, Mobility Stationary, Number of Bins 144, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 79 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.