Steel Bin Shelving, 24 in D x 79 in H x 36 in W, 11 Shelves, Clear

  • Mfr # AS2479094SC

  • Zoro # G5021861


product price:  $1,555.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
79 in
Overall Depth
24 in
Number of Shelves
11
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS2479094SC
Zoro #
G5021861
UPC #
032903020342
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
79 in
Overall Depth
24 in
Bin Depth
23 5/8 in
Bin Width
6 5/8 in
Depth
24"
Width
36 in
Height
6 in
Bin HxWxD
(50) 6 in x 6 5/8 in x 23 5/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
11
Color
Clear
Material
Steel
Item
Bin Shelving
Load Capacity
6,050 lb
Bin Color
Clear
Gauge
22 ga
Includes
30094
Finish
Powder Coated
ESD Conductive
No
Assembled/Unassembled
Unassembled
Shelf Material
Steel
Number of Bins
50
Frame Color
Gray
Frame Material
Steel
Mobility
Stationary
Whole Unit Load Capacity
7,150 lb
Assembled
Unassembled
Shelf Finish
Powder Coated
Number of Usable Sides
1
Includes Bins
Yes
Bin Front Type
Open
Load Capacity per Shelf
550 lb

Description

Bin Shelving, Bin Style Shelf, Bin Material Polymer, (50) 6 in x 6 5/8 in x 23 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 23 5/8 in, Bin Color Clear, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 5/8 in, Includes 30094, Load Capacity per Shelf 550 lb, Mobility Stationary, Number of Bins 50, Number of Shelves 11, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 79 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.