Shop AKRO-MILS

Steel Bin Shelving, 24 in D x 74 in H x 48 in W, 12 Shelves, Clear

  • Mfr # AWS244830164SC
  • Zoro # G5021414

product price: 
$
2,010.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Shelf Bin
Overall Width
48 in
Overall Height
74 in
Overall Depth
24 in
Number of Shelves
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWS244830164SC
Zoro #
G5021414
UPC #
032903015973
Country of Origin
Multiple

Dimensions

Overall Width
48 in
Overall Height
74 in
Overall Depth
24 in
Depth
24"
Bin Depth
23 5/8 in
Width
48 in
Bin Width
6 5/8 in
Height
4 in
Bin HxWxD
(66) 4 in x 6 5/8 in x 23 5/8 in
Bin Height
4 in

Details

Type
Open Front Shelf Bin
Number of Shelves
12
Color
Clear
Material
Steel
Item
Bin Shelving
Load Capacity
2,000 lb
Standards
NSF
Includes
30164
Finish
Chrome
Bin Color
Clear
ESD Conductive
No
Assembled/Unassembled
Unassembled
Shelf Material
Steel
Frame Material
Steel
Frame Color
Silver
Number of Bins
66
Mobility
Stationary
Load Capacity per Shelf
160 lb
Includes Bins
Yes
Whole Unit Load Capacity
2,000 lb
Number of Usable Sides
1
Assembled
Unassembled
Shelf Finish
Chrome
Bin Front Type
Open
Bin Material
Polymer
Bin Style
Shelf

Description

Bin Shelving, Bin Style Shelf, Bin Material Polymer, (66) 4 in x 6 5/8 in x 23 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 23 5/8 in, Bin Color Clear, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 6 5/8 in, Includes 30164, Load Capacity per Shelf 160 lb, Mobility Stationary, Number of Bins 66, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in, Overall Width 48 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.