This item is Discontinued.

Akro-Mils Steel Enclosed Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray ASC1279162GRY

Steel Enclosed Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (Discontinued)

  • Mfr # ASC1279162GRY
  • Zoro # G2126376
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ASC1279162GRY
Zoro #
G2126376
UPC #
032903028027
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
79 in
Overall Depth
12 in
Width
36 in
Bin Depth
11 5/8 in
Depth
12"
Bin Width
5 9/16 in
Height
4 5/8 in
Overall WxDxH
36 in x 12 in x 79 in
Bin HxWxD
(72) 4 5/8 in x 5 9/16 in x 11 5/8 in

Details

Type
Closed Front
Number of Shelves
13
Color
Gray
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
8,500 lb
Includes
31162
Bin Color
Gray
Gauge
22 ga
For Use With
AkroDrawers(TM)
Cabinet Color
Gray
Finish
Powder Coated
ESD Conductive
No
Assembled/Unassembled
Unassembled
Frame Color
Gray
Shelf Material
Steel
Mobility
Stationary
Frame Material
Steel
Number of Bins
72
Load Capacity per Shelf
500 lb
Includes Bins
Yes
Whole Unit Load Capacity
6,500 lb
Bin Front Type
Closed
Number of Usable Sides
1
Shelf Finish
Powder Coated
Assembled
Unassembled

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polymer, (72) 4 5/8 in x 5 9/16 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Gray, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 5 9/16 in, Includes 31162, Load Capacity per Shelf 500 lb, Mobility Stationary, Number of Bins 72, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 79 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.