Shop AKRO-MILS
Additional $90.00 delivery surcharge applies per item.
See details
See all product information
Steel Louvered Floor Rack, 25 in D x 66 in H x 36 in W, Gray
Mfr # 30676
Zoro # G7774137
product price:Â $783.99
/eaKey Features
Overall Height
66 in
Overall Width
36 in
Overall Depth
25 in
Number of Bins
0
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30676
Zoro #
G7774137
UPC #
032903008999
Country of Origin
United States
Dimensions
Overall Height
66 in
Overall Width
36 in
Overall Depth
25 in
Width
36 in
Depth
66-3/8"
Height
66-3/8 in
Details
Number of Bins
0
Color
Gray
Load Capacity
1,000 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Floor Rack
For Use With
AkroBins(R), InSight(TM) Bins
For Maximum Number of Bins
0
Whole Unit Load Capacity
1,000 lb
Louvered Rack Style
Louvered Floor Rack
Compatible Brand and Series
AkroBins, InSight Bins
Description
The AKRO-MILS 30676 is a free-standing, double-sided louvered floor rack for organizing and storing AkroBins and InSight Bins. Its louvered panels are rivet-mounted to the frame, and the rack is constructed from steel with a gray powder-coated finish.
Key Features:
- Double-Sided Design: Provides louvered storage panels on both sides of the rack.
- Compatible Bins: Designed for use with AkroBins and InSight Bins.
- Steel Construction: Made of steel for a durable rack structure.
- Powder-Coated Finish: Gray powder-coated surface.
- Overall Size: 36 in W x 25 in D x 66 in H.
- Load Capacity: Supports up to 1,000 lb across the whole unit.
- Free-Standing Format: Floor rack design allows placement as a standalone storage unit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.