Zoro Homepage

Akro Mils ECA16000G18 16 in. Eclipse Pot with Attached Saucer; Black

  • Mfr # ECA16000G18

  • Zoro # G203770004


product price: $50.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECA16000G18
Zoro #
G203770004
UPC #
770932836205
Country of Origin
United States

Description

The Eclipse Plastic Planter with an Attached Saucer is an elegant, durable resin planter that features a removable saucer that can be taken on and off and still look stylish either way. Remove the saucer to utilize the pre-designed drainage holes, or leave the saucer attached to protect the surface beneath the planter. The well balanced design uses horizontal trim to join a gracefully curved planter shape with a proportionally flared rim. It can be used both indoors and outdoors and is BPA free and safe to grow in.

Saucer can be removed and re attached as desired for indoor and outdoor use. UV resistant plastic resin construction for durability and long lasting color. Planter design maintains its shape and appeal even when the saucer is removed. Drainage holes are already on the base of the planter for when the saucer is removed. Black. Plastic resin is BPA free and safe to grow in. 7.08 gallon soil volume. 16 x 14.5 exact dimensions. The Eclipse Plastic Planter with an Attached Saucer is an elegant durable resin planter that features a removable saucer that can be taken on and off and still look stylish either way. Remove the saucer to utilize the pre designed drainage holes or leave the saucer attached to protect the surface beneath the planter. The well balanced design uses horizontal trim to join a gracefully curved planter shape with a proportionally flared rim. It can be used both indoors and outdoors and is BPA free and safe to grow in.

Features
  • Saucer can be removed and re-attached as desired for indoor and outdoor use
  • UV resistant plastic resin construction for durability and long lasting color
  • Planters & Pots
  • Round Planters
  • Planter design maintains its shape and appeal even when the saucer is removed
  • Drainage holes are already on the base of the planter for when the saucer is removed
Specifications
  • Color: Black
  • Size: 16 in.
  • Country of Origin: United States
  • Weight: 1.69 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.