This item is Discontinued.

Akro-Mils Akro Mils LIA14000G18 14 in. Classic Pot - Black LIA14000G18

This item is Discontinued.

Akro-Mils

Akro Mils LIA14000G18 14 in. Classic Pot - Black (Discontinued)

Mfr # LIA14000G18
Zoro # G903769971
UPC # 770932836526
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LIA14000G18
Zoro #
G903769971
UPC #
770932836526
Country of Origin
United States

Description

With its traditional design and natural colors, our Classic Pots are a timeless container that suit any environment. This pot is durable and waterproof, and made of plastic resin that gives the look of hand-thrown terra cotta. 80% lighter than clay, these pots are chip-proof, moisture-resistant and ultra-violet stabilized. Drainage holes protect plants from excess water and the rolled rim makes the pot easy to pick up and move. Deep saucers complement each size Classic Pot.

Features
  • 14 in. Classic Pot
  • Great for formal and informal arrangements for indoors or outdoors
  • Pots are made of resin and are lightweight and durable
  • Drainage holes protect plants from excess water
  • The rolled rim makes the pot easy to pick up and move
  • Deep saucers complement each sized planter
  • 6.19 gallon soil volume
Specifications
  • Color: Black
  • Size: 14 in.
  • Pot Size: 15.5" x 12.75"
  • Country of Origin: United States
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.