Zoro Homepage

Akro Mils SPX24DB0G18 24 in. Deck Rail Planter - Black

  • Mfr # SPX24DB0G18

  • Zoro # G103770098


product price: $73.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX24DB0G18
Zoro #
G103770098
UPC #
770932836861
Country of Origin
United States

Description

The 24" Deck Box Planter is designed with thick, durable plastic resin wall construction. Features easy to remove drain plugs and has great drainage for all your planting needs. 24" L x 12" W Fits both 2" x 4" and 2" x 6" deck rails.Features
  • Enhances any deck setting
  • Comes with four easy to remove drain plugs
  • Features thick, durable resin wall construction
  • No hardware required
  • Designed to fit two sizes of deck rails- 2" x 4" and 2" x 6"
  • 6.66 gallon soil volume
Specifications
  • Color: Black
  • Size: 24 in.
  • Material: Plastic
  • Country of origin: United States
  • Dimension: 9 x 12 x 24 in.
  • Weight: 2.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.