This item is Discontinued.

Akro-Mils Akro Mils SRO1550G18 15 in. Square Accent Saucer; Black SRO1550G18

This item is Discontinued.

Akro-Mils

Akro Mils SRO1550G18 15 in. Square Accent Saucer; Black (Discontinued)

Mfr # SRO1550G18
Zoro # G203962195
UPC # 770932836847
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SRO1550G18
Zoro #
G203962195
UPC #
770932836847
Country of Origin
United States

Description

The Square Accent Saucer is the perfect accessory for the Square Accent Planters. Catches any drips and run off from plants to prevent mess. Lightweight and durable. Saucers complement each size planter.

Features
  • A clean, mess free way to water your plants
  • Saucers help keep soil moist and reduces watering time
  • Round Saucers
  • Perfect for a variety of planters and can be used both indoors and out
  • Saucers are made of resin and are lightweight and durable
  • Lightweight alternative to clay or ceramic
Specifications
  • Color: Black
  • Size: 15 in.
  • Country of Origin: United States
  • Weight: 0.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.