Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Akro-Mils Bin Cabinet, 36" W, 78" H, 18" D AC3618QV240B

Bin Cabinet, 36" W, 78" H, 18" D (Discontinued)

  • Mfr # AC3618QV240B
  • Zoro # G3479939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC3618QV240B
Zoro #
G3479939
UPC #
032903014846
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Depth
18"
Overall Height
78"
Bin Depth
14 3/4 in
Bin Height
7 in
Bin Width
8 1/4 in
Width of Cabinet
36 in
Height of Cabinet
78 in
Depth of Cabinet
18 in
Large Cabinet Bin H x W x D
7" x 8-1/4" x 14-3/4"

Details

Color
Sand
Item
Bin Cabinet
Includes
(36) Mfr. No. 30240BLUE
Total Number of Bins
36
Cabinet Handle Style
Swing
Lock Type
Keyed
Door Type
Clear View
Locking Points
3 Points
Number of Door Shelves
0
Wall Mounted/Stand Alone
Stand Alone
Cabinet Strength Rating
Industrial
Total Number of Door Bins
0
Bins per Door
0
Locking Cabinet
Yes
Number of Cabinet Shelves
0
Total Number of Drawers
0
Bin Cabinet Style
Louvered Panel
Material - Cabinets
Steel
Bin Cabinet Door Style
Clearview
Gauge
16
Total Number of Shelves
0
Finish
Powder Coated
Cabinet Type
Bin cabinet
Material
Steel
Finish - Cabinets
Powder Coated
Item - Bin Cabinets
Bin Cabinet
Bin Color
Blue
Cabinet Locking Mechanism
Keyed
Bins per Cabinet
36
Total Capacity
1000 lb.
Mobile/Stationary
Stationary
Assembled/Unassembled
Assembled

Description

Bin Cabinet, Bin Color Blue, Bin Depth 14 3/4 in, Bin Height 7 in, Bin Width 8 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.