This item is Discontinued.

Akro-Mils Bin Cabinet, 36" W, 78" H, 18" D AC3618SV250

Bin Cabinet, 36" W, 78" H, 18" D (Discontinued)

  • Mfr # AC3618SV250
  • Zoro # G3327926
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC3618SV250
Zoro #
G3327926
UPC #
032903006629
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Depth
18"
Overall Height
78"
Bin Depth
14-3/4"
Bin Height
7"
Bin Width
16-1/2"
Large Cabinet Bin H x W x D
7" x 16-1/2" x 14-3/4"
Height of Cabinet
78"
Width of Cabinet
16-1/2"
Depth of Cabinet
13-1/4"

Details

Color
Gray
Item
Bin Cabinet
Item - Bin Cabinets
Bin Cabinet
Lock Type
Keyed
Assembled/Unassembled
Assembled
Bins per Cabinet
18
Number of Door Shelves
0
Total Number of Shelves
0
Finish
Powder Coated
Material
Steel
Wall Mounted/Stand Alone
Stand Alone
Cabinet Strength Rating
Industrial
Bin Cabinet Style
Louvered Panel
Bin Color
Yellow
Gauge
16
Total Number of Bins
18
Door Type
Louvered
Cabinet Locking Mechanism
Keyed
Locking Cabinet
Yes
Number of Cabinet Shelves
0
Cabinet Handle Style
Swing
Total Number of Drawers
0
Bins per Door
0
Material - Cabinets
Steel
Total Number of Door Bins
0
Finish - Cabinets
Powder Coated
Total Capacity
1000 lb.
Cabinet Type
Bin cabinet
Bin Cabinet Door Style
Ventilated
Mobile/Stationary
Stationary

Description

Bin Cabinet, Bin Color Yellow, Bin Depth 14 3/4 in, Bin Height 7 in, Bin Width 16 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.