This item is Discontinued.

Akro-Mils Steel Bin Cabinet, Quick View, 36x18x78, No Bins, 0 AC3618QVGRY

Steel Bin Cabinet, Quick View, 36x18x78, No Bins, 0 (Discontinued)

  • Mfr # AC3618QVGRY
  • Zoro # G5257975
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC3618QVGRY
Zoro #
G5257975
UPC #
032903602630
Country of Origin
United States

Dimensions

Width
36"
Drawer Depth
18"
Depth
18"

Details

Color
Gray
Material
Steel
Item
Bin Cabinet,Quick View,36x18x78,No Bins
Total Number of Bins
0
Finish
Powder Coated
Gauge
16 ga.

Description

Bin Cabinet,Quick View,36x18x78,No Bins

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.