This item is Discontinued.

No Product Image Available

Steel Louvered Floor Rack, 36 in W x 75 in H x 18 in D, Clear (Discontinued)

  • Mfr # 30651220SC
  • Zoro # G200700295
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30651220SC
Zoro #
G200700295
UPC #
032903027754
Country of Origin
Unknown

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Bin Width
4 1/8 in
Bin Depth
7 3/8 in
Bin Height
3 in
Bin HxWxD
(144) 3 in x 4 1/8 in x 7 3/8 in

Details

Color
Clear
Material
Steel
Item
Louvered Floor Rack
Bin Color
Clear
Finish
Powder Coated
Frame Configuration
Vertical
Number of Bins
144
For Maximum Number of Bins
144
Louvered Rack Style
Louvered Floor Rack
Whole Unit Load Capacity
1,000 lb
Compatible Brand and Series
30651
Item - Louvered Panels
Bin Rack

Description

Louvered Floor Rack, Bin Color Clear, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Number of Bins 144, For Maximum Number of Bins 144, Steel, Powder Coated, Clear, Number of Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Whole Unit Load Capacity 1,000 lb, Frame Configuration Vertical, Compatible Brand and Series 30651, Louvered Floor Rack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.