Steel Louvered Floor Rack, 36 in W x 75 in H x 18 in D, Clear (Discontinued)
- Mfr # 30651230SC
- Zoro # G300700294
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30651230SC
Zoro #
G300700294
UPC #
032903015621
Country of Origin
Unknown
Dimensions
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Bin Depth
10 7/8 in
Bin Width
5 1/2 in
Bin Height
5 in
Bin HxWxD
(72) 5 in x 5 1/2 in x 10 7/8 in
Details
Color
Clear
Material
Steel
Item
Louvered Floor Rack
Bin Color
Clear
Finish
Powder Coated
Number of Bins
72
Frame Configuration
Vertical
Compatible Brand and Series
30651
Louvered Rack Style
Louvered Floor Rack
For Maximum Number of Bins
72
Whole Unit Load Capacity
1,000 lb
Item - Louvered Panels
Bin Rack
Description
Louvered Floor Rack, Bin Color Clear, Bin Depth 10 7/8 in, Bin Height 5 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Number of Bins 72, For Maximum Number of Bins 72, Steel, Powder Coated, Clear, Number of Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Whole Unit Load Capacity 1,000 lb, Frame Configuration Vertical, Compatible Brand and Series 30651, Louvered Floor Rack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.