This item is Discontinued.

No Product Image Available

Steel Louvered Floor Rack, 36 in W x 75 in H x 30 in D, Clear (Discontinued)

  • Mfr # 30653230SC
  • Zoro # G500700209
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30653230SC
Zoro #
G500700209
UPC #
032903015645
Country of Origin
Unknown

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
30 in
Bin Depth
10 7/8 in
Bin Width
5 1/2 in
Bin Height
5 in
Bin HxWxD
(144) 5 in x 5 1/2 in x 10 7/8 in

Details

Color
Clear
Material
Steel
Item
Louvered Floor Rack
Finish
Powder Coated
Bin Color
Clear
Number of Bins
144
Frame Configuration
Vertical
Compatible Brand and Series
30653
Louvered Rack Style
Louvered Floor Rack
Whole Unit Load Capacity
2,000 lb
Item - Louvered Panels
Bin Rack
For Maximum Number of Bins
144

Description

Louvered Floor Rack, Bin Color Clear, Bin Depth 10 7/8 in, Bin Height 5 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Number of Bins 144, For Maximum Number of Bins 144, Steel, Powder Coated, Clear, Number of Sides 2, Overall Depth 30 in, Overall Height 75 in, Overall Width 36 in, Whole Unit Load Capacity 2,000 lb, Frame Configuration Vertical, Compatible Brand and Series 30653, Louvered Floor Rack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.