Zoro Homepage

Bin Rail Accessory Kit, Gray, Steel

  • Mfr # 30900

  • Zoro # G2650995


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
2 in
Overall Height
1 in
Overall Length
42"
For Use With
5YM99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30900
Zoro #
G2650995
UPC #
032903589610
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Height
1 in
Overall Length
42"
For Cart Width
19 in

Details

Item
Utility Cart Bin Rail Kit
Color
Gray
For Use With
5YM99
Includes
(9) Rails for Hanging Bins to Complete Mobile Workstation
Load Capacity
400 lb
Material
Steel
Utility Cart Accessory Item
Bin Rail Accessory Kit
Finish
Powder Coated
Gauge
16 ga
For Use With Grainger Item Number
5YM99
For Use With Mfr. Model Number
30930

Description

Utility Cart Bin Rail Kit, Load Capacity 400 lb, Material Steel, Color Gray, Finish Powder Coated, Gauge 16 ga, For Use With Mfr. Model Number 30930, For Use With Grainger Item Number 5YM99, Includes (9) Rails for Hanging Bins to Complete Mobile Workstation, For Cart Width 19 in, Overall Height 1 in, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.