Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 5 Shelves, Silver (Discontinued)
- Mfr # AWS1836SNSR
- Zoro # G3498811
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AWS1836SNSR
Zoro #
G3498811
UPC #
032903026962
Country of Origin
China
Dimensions
Overall Width
36"
Overall Height
74"
Overall Depth
18"
Bin Width
(6) 10-7/8", (6) 19-7/8"
Bin Depth
(6) 17-1/2", (6) 15-1/2"
Details
Number of Shelves
5
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Bin Color
Red
Standards
NSF
Includes
(6) Mfr. No. 13014RED and (6) Mfr. No. 13017RED Bins
Finish
Chrome
Description
Bin Shelving, Bin Style Stacking, Bin Material Polymer, Bin Height (6) 12 1/2 in, (6) 12 7/16 in, Bin Depth (6) 17 1/2 in, (6) 15 1/2 in, Bin Color Red, NSF, Chrome, Bin Width (6) 10 7/8 in, (6) 19 7/8 in, Includes (6) Mfr. No. 13014RED and (6) Mfr. No. 13017RED Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.