Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Akro-Mils Bin Shelving, 36" W x 79" H x 18" D, 11 Shelves AS1879088SC

Bin Shelving, 36" W x 79" H x 18" D, 11 Shelves (Discontinued)

  • Mfr # AS1879088SC
  • Zoro # G5021764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS1879088SC
Zoro #
G5021764
UPC #
032903017311
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Height
79"
Overall Depth
18"
Bin Width
8-3/8"
Bin Depth
17-7/8"

Details

Number of Shelves
11
Item
Bin Shelving
Load Capacity
6050 lb.
Bin Color
Clear
Includes
Mfr. No. 30088SCLAR Bins

Description

Bin Shelving, Bin Style Shelf Bin, Bin Height 6 in, Bin Depth 17 7/8 in, Bin Color Clear, Bin Width 8 3/8 in, Includes Mfr. No. 30088SCLAR Bins, Overall Depth 18 in, Overall Height 79 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.