Steel Bin Shelving, 36" W x 79" H x 18" D, 13 Shelves, Gray (Discontinued)
- Mfr # AS1879138SC
- Zoro # G5021807
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AS1879138SC
Zoro #
G5021807
UPC #
032903016239
Country of Origin
United States
Dimensions
Overall Width
36"
Overall Height
79"
Overall Depth
18"
Bin Width
6-5/8"
Bin Depth
17-7/8"
Details
Number of Shelves
13
Color
Gray
Material
Steel
Item
Bin Shelving
Load Capacity
7150 lb.
Bin Color
Clear
Includes
Mfr. No. 30138SCLAR Bins
Finish
Powder Coated
Description
Bin Shelving, Bin Style Shelf Bin, Bin Material Polymer, Bin Height 4 in, Bin Depth 17 7/8 in, Bin Color Clear, Powder Coated, Bin Width 6 5/8 in, Includes Mfr. No. 30138SCLAR Bins, Overall Depth 18 in, Overall Height 79 in, Overall Width 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.