This item is Discontinued.

Akro-Mils Steel Bin Shelving, 36" W x 79" H x 24" D, 4 Shelves, Gray AS2479288SC

Steel Bin Shelving, 36" W x 79" H x 24" D, 4 Shelves, Gray (Discontinued)

  • Mfr # AS2479288SC
  • Zoro # G5021685
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS2479288SC
Zoro #
G5021685
UPC #
032903016130
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Height
79"
Overall Depth
24"
Bin Depth
23-7/8"
Bin Width
16-1/2"

Details

Number of Shelves
4
Color
Gray
Material
Steel
Item
Bin Shelving
Load Capacity
2200 lb.
Finish
Powder Coated
Bin Color
Clear
Includes
Mfr. No. 30288SCLAR Bins

Description

Bin Shelving, Bin Style Giant Hopper, Bin Material Polymer, Bin Height 11 in, Bin Depth 23 7/8 in, Bin Color Clear, Powder Coated, Bin Width 16 1/2 in, Includes Mfr. No. 30288SCLAR Bins, Overall Depth 24 in, Overall Height 79 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.