This item is Discontinued.

Akro-Mils Steel Bin Shelving, 36" W x 79" H x 24" D, 3 Shelves, Gray AS2479ASSORTSC

Steel Bin Shelving, 36" W x 79" H x 24" D, 3 Shelves, Gray (Discontinued)

  • Mfr # AS2479ASSORTSC
  • Zoro # G5021694
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS2479ASSORTSC
Zoro #
G5021694
UPC #
032903016147
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Height
79"
Overall Depth
24"
Bin Depth
23-7/8"
Bin Width
(12) 11", (6) 16-1/2"

Details

Number of Shelves
3
Color
Gray
Material
Steel
Item
Bin Shelving
Load Capacity
1650 lb.
Bin Color
Clear
Includes
Mfr. No. 30287SCLAR, 30288SCLAR Bins
Finish
Powder Coated

Description

Bin Shelving, Bin Style Giant Hopper, Bin Material Polymer, Bin Height (12) 10 in, (6) 11 in, Bin Depth 23 7/8 in, Bin Color Clear, Powder Coated, Bin Width (12) 11 in, (6) 16 1/2 in, Includes Mfr. No. 30287SCLAR, 30288SCLAR Bins, Overall Depth 24 in, Overall Height 79 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.