Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Akro-Mils Steel Bin Shelving, 36" W x 79" H x 24" D, 3 Shelves, Gray AS2479287SC

Steel Bin Shelving, 36" W x 79" H x 24" D, 3 Shelves, Gray (Discontinued)

  • Mfr # AS2479287SC
  • Zoro # G5021721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2479287SC
Zoro #
G5021721
UPC #
032903016123
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Height
79"
Overall Depth
24"
Bin Depth
23-7/8"
Bin Width
11"

Details

Number of Shelves
3
Color
Gray
Material
Steel
Item
Bin Shelving
Load Capacity
1650 lb.
Finish
Powder Coated
Bin Color
Clear
Includes
Mfr. No. 30287SCLAR Bins

Description

Bin Shelving, Bin Style Giant Hopper, Bin Material Polymer, Bin Height 10 in, Bin Depth 23 7/8 in, Bin Color Clear, Powder Coated, Bin Width 11 in, Includes Mfr. No. 30287SCLAR Bins, Overall Depth 24 in, Overall Height 79 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.