This item is Discontinued.

Akro-Mils Bin Shelving, 36" W x 79" H x 30" D, 3 Shelves AS3679292SC

Bin Shelving, 36" W x 79" H x 30" D, 3 Shelves (Discontinued)

  • Mfr # AS3679292SC
  • Zoro # G5021703
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS3679292SC
Zoro #
G5021703
UPC #
032903016154
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Height
79"
Overall Depth
30"
Bin Width
11"
Bin Depth
29-7/8"

Details

Number of Shelves
3
Item
Bin Shelving
Load Capacity
1800 lb.
Bin Color
Clear
Includes
Mfr. No. 30292SCLAR Bins

Description

Bin Shelving, Bin Height 10 in, Bin Depth 29 7/8 in, Bin Color Clear, Bin Width 11 in, Includes Mfr. No. 30292SCLAR Bins, Overall Depth 30 in, Overall Height 79 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.