Shop AKRO-MILS

Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue

  • Mfr # AWS143630120B

  • Zoro # G3443627


product price:  $1,067.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Number of Shelves
12
Color
Silver/Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS143630120B
Zoro #
G3443627
UPC #
032903023596
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Bin Depth
11 5/8 in
Bin Width
4 1/8 in
Height
74 in
Width
36 in
Depth
14"
Bin Height
4 in
Bin HxWxD
(96) 4 in x 4 1/8 in x 11 5/8 in

Details

Number of Shelves
12
Color
Silver/Blue
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2,000 lb
Finish
Chrome
Includes
30120
Bin Color
Blue
Standards
NSF
ESD Conductive
No
Assembled/Unassembled
Unassembled
Frame Color
Silver
Shelf Material
Steel
Frame Material
Steel
Number of Bins
96
Mobility
Stationary
Bin Front Type
Open
Assembled
Unassembled
Load Capacity per Shelf
160 lb
Number of Usable Sides
1
Shelf Finish
Chrome
Includes Bins
Yes
Whole Unit Load Capacity
2,000 lb

Description

Bin Shelving, Bin Style Shelf, Bin Material Polymer, (96) 4 in x 4 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 4 1/8 in, Includes 30120, Load Capacity per Shelf 160 lb, Mobility Stationary, Number of Bins 96, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.