Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Blue

  • Mfr # AWS143630240B

  • Zoro # G3336956


product price:  $654.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Number of Shelves
4
Color
Silver/Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS143630240B
Zoro #
G3336956
UPC #
032903027815
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Bin Width
8 1/4 in
Bin Depth
14 3/4 in
Depth
14"
Width
36 in
Height
74 in
Bin Height
7 in
Bin HxWxD
(36) 7 in x 8 1/4 in x 14 3/4 in

Details

Number of Shelves
4
Color
Silver/Blue
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2,000 lb
Finish
Chrome
Standards
NSF
Bin Color
Blue
Includes
30240
Assembled/Unassembled
Unassembled
ESD Conductive
No
Shelf Material
Steel
Number of Bins
36
Mobility
Stationary
Frame Material
Steel
Frame Color
Silver
Assembled
Unassembled
Bin Front Type
Open
Load Capacity per Shelf
500 lb
Shelf Finish
Chrome
Number of Usable Sides
1
Includes Bins
Yes
Whole Unit Load Capacity
2,000 lb

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polymer, (36) 7 in x 8 1/4 in x 14 3/4 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 14 3/4 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, Includes 30240, Load Capacity per Shelf 500 lb, Mobility Stationary, Number of Bins 36, Number of Shelves 4, Number of Usable Sides 1, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.