Steel Bin Shelving, 36" W x 79" H x 12" D, 8 Shelves, Blue (Discontinued)
- Mfr # AS187930818B
- Zoro # G2238805
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AS187930818B
Zoro #
G2238805
UPC #
032903002195
Country of Origin
China
Dimensions
Overall Width
36 in
Overall Depth
12 in
Overall Height
79 in
Bin Depth
17 5/8 in
Bin Width
16 1/2 in
Shelf Width
36"
Details
Color
Blue
Number of Shelves
8
Load Capacity
2000 lb
Material
Steel
Item
Bin Shelving
Finish
Paint
For Use With
Akrodrawers
Includes
(16) 40J824
Bin Color
Blue
Description
Bin Shelving, Bin Style Shelf Bin, Bin Height 8 in, Bin Depth 17 5/8 in, Bin Color Blue, Paint, Bin Width 16 1/2 in, Includes (16) 40J824, Overall Depth 12 in, Overall Height 79 in, Overall Width 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.