Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Akro-Mils Steel Bin Shelving, 36" W x 79" H x 12" D, 8 Shelves, Red AS187930818R

Steel Bin Shelving, 36" W x 79" H x 12" D, 8 Shelves, Red (Discontinued)

  • Mfr # AS187930818R
  • Zoro # G2238796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS187930818R
Zoro #
G2238796
UPC #
032903002201
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
79 in
Bin Width
16 1/2 in
Shelf Width
36"
Bin Depth
17 5/8 in

Details

Color
Red
Number of Shelves
8
Load Capacity
2000 lb
Material
Steel
Item
Bin Shelving
Includes
(16) 40J825
For Use With
Akrodrawers
Bin Color
Red
Finish
Paint

Description

Bin Shelving, Bin Style Shelf Bin, Bin Height 8 in, Bin Depth 17 5/8 in, Bin Color Red, Paint, Bin Width 16 1/2 in, Includes (16) 40J825, Overall Depth 12 in, Overall Height 79 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.