This item is Discontinued.

Akro-Mils Steel Bin Shelving, 36" W x 79" H x 18" D, 13 Shelves, Blue AS187936448B

Steel Bin Shelving, 36" W x 79" H x 18" D, 13 Shelves, Blue (Discontinued)

  • Mfr # AS187936448B
  • Zoro # G3367099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS187936448B
Zoro #
G3367099
UPC #
032903013658
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Height
79"
Overall Depth
18"
Shelf Width
36"
Bin Width
4-1/8"
Bin Depth
17-7/8"
Shelf Depth
18"

Details

Number of Shelves
13
Color
Blue
Material
Steel
Item
Bin Shelving
Finish
Powder Coated
Bin Color
Orange
Total Number of Bins
96
Bin Style
Shelf Bin
Item - Bin Shelving
Bin Shelving
No. of Shelves
13
Bin Material
Plastic
Bin Type
Shelf Bin

Description

Bin Shelving, Bin Style Shelf Bin, Bin Material Plastic, Bin Height 4 in, Bin Depth 17 7/8 in, Bin Color Orange, Powder Coated, Bin Width 4 1/8 in, Overall Depth 18 in, Overall Height 79 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.