This item is Discontinued.

Akro-Mils Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 5 Shelves, Silver/Clear AWS1836SNSSC

Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 5 Shelves, Silver/Clear (Discontinued)

  • Mfr # AWS1836SNSSC
  • Zoro # G3030295
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS1836SNSSC
Zoro #
G3030295
UPC #
032903026986
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Bin Depth
17 1/2 in
Bin Width
10 7/8 in, 19 7/8 in
Height
74 in
Width
36 in
Depth
18"
Bin Height
12 1/2 in
Bin HxWxD
(6) 12 1/2 in x 19 7/8 in x 17 1/2 in, (8) 12 1/2 in x 10 7/8 in x 17 1/2 in
Overall WxDxH
36 in x 18 in x 74 in

Details

Number of Shelves
5
Color
Silver/Clear
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2,000 lb
Standards
NSF
Finish
Chrome
Includes
13014, 13018
Bin Color
Clear
Assembled/Unassembled
Unassembled
ESD Conductive
No
Frame Color
Silver
Frame Material
Steel
Number of Bins
14
Mobility
Stationary
Shelf Material
Steel
Assembled
Unassembled
Number of Usable Sides
1
Includes Bins
Yes
Load Capacity per Shelf
400 lb
Shelf Finish
Chrome
Whole Unit Load Capacity
2,000 lb
Bin Front Type
Open

Description

Bin Shelving, Bin Style Stacking, Bin Material Polymer, (6) 12 1/2 in x 19 7/8 in x 17 1/2 in, (8) 12 1/2 in x 10 7/8 in x 17 1/2 in Bin HxWxD, Bin Height 12 1/2 in, Bin Front Type Open, Bin Depth 17 1/2 in, Bin Color Clear, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 10 7/8 in, 19 7/8 in, Includes 13014, 13018, Load Capacity per Shelf 400 lb, Mobility Stationary, Number of Bins 14, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.