This item is Discontinued.

Akro-Mils Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 5 Shelves, Silver/Gray AWS183613018G

This item is Discontinued.

Akro-Mils

Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 5 Shelves, Silver/Gray (Discontinued)

Mfr # AWS183613018G
Zoro # G3498866
UPC # 032903026924
Country of Origin Multiple
Category Bin Shelving
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS183613018G
Zoro #
G3498866
UPC #
032903026924
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Bin Width
16 1/2 in
Bin Depth
17 1/2 in
Width
36 in
Depth
18"
Height
74 in
Bin Height
12 1/2 in
Bin HxWxD
(8) 12 1/2 in x 16 1/2 in x 17 1/2 in

Details

Number of Shelves
5
Color
Silver/Gray
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2,000 lb
Bin Color
Gray
Standards
NSF
Includes
13018
Finish
Chrome
ESD Conductive
No
Assembled/Unassembled
Unassembled
Frame Color
Silver
Number of Bins
8
Frame Material
Steel
Shelf Material
Steel
Mobility
Stationary
Whole Unit Load Capacity
2,000 lb
Shelf Finish
Chrome
Number of Usable Sides
1
Includes Bins
Yes
Load Capacity per Shelf
400 lb
Bin Front Type
Open
Assembled
Unassembled

Description

Bin Shelving, Bin Style Stacking, Bin Material Polymer, (8) 12 1/2 in x 16 1/2 in x 17 1/2 in Bin HxWxD, Bin Height 12 1/2 in, Bin Front Type Open, Bin Depth 17 1/2 in, Bin Color Gray, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes 13018, Load Capacity per Shelf 400 lb, Mobility Stationary, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.