Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 5 Shelves, Silver

  • Mfr # AWS183630270G
  • Zoro # G3100408
product price: 
$
716.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
5
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWS183630270G
Zoro #
G3100408
UPC #
032903025378
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Bin Depth
18 in
Bin Width
16 1/2 in
Height
74 in
Depth
18"
Width
36 in
Bin Height
11 in
Bin HxWxD
(9) 11 in x 16 1/2 in x 18 in

Details

Number of Shelves
5
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2,000 lb
Finish
Chrome
Includes
30270
Bin Color
Gray
Standards
NSF
ESD Conductive
No
Assembled/Unassembled
Unassembled
Mobility
Stationary
Frame Color
Silver
Number of Bins
9
Frame Material
Steel
Shelf Material
Steel
Load Capacity per Shelf
400 lb
Includes Bins
Yes
Assembled
Unassembled
Number of Usable Sides
1
Whole Unit Load Capacity
2,000 lb
Shelf Finish
Chrome
Bin Front Type
Open
Bin Material
Polymer
Bin Style
Hang and Stack

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polymer, (9) 11 in x 16 1/2 in x 18 in Bin HxWxD, Bin Height 11 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Gray, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes 30270, Load Capacity per Shelf 400 lb, Mobility Stationary, Number of Bins 9, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews