Shop AKRO-MILS

Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 5 Shelves, Silver/Black

  • Mfr # AWS183630270K
  • Zoro # G3506076

product price: 
$
877.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
5
Color
Silver/Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AWS183630270K
Zoro #
G3506076
UPC #
-
Country of Origin
Multiple
Number of Shelves
5
Color
Silver/Black
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2,000 lb
Includes
30270
Bin Color
Black
Standards
NSF
Finish
Chrome
ESD Conductive
No
Assembled/Unassembled
Unassembled
Frame Material
Steel
Number of Bins
9
Frame Color
Silver
Mobility
Stationary
Shelf Material
Steel
Load Capacity per Shelf
400 lb
Whole Unit Load Capacity
2,000 lb
Includes Bins
Yes
Shelf Finish
Chrome
Bin Front Type
Open
Assembled
Unassembled
Number of Usable Sides
1
Bin Material
Polymer
Bin Style
Hang and Stack

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Bin Depth
18 in
Bin Width
16 1/2 in
Depth
18"
Width
36 in
Height
74 in
Bin Height
11 in
Bin HxWxD
(9) 11 in x 16 1/2 in x 18 in

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polymer, (9) 11 in x 16 1/2 in x 18 in Bin HxWxD, Bin Height 11 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Black, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes 30270, Load Capacity per Shelf 400 lb, Mobility Stationary, Number of Bins 9, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.