This item is Discontinued.

Akro-Mils Steel Steel Shelving, 18x36x79, W/32 Bins, Green, 11 Shelves, Gray/Green AS1879018G

Steel Steel Shelving, 18x36x79, W/32 Bins, Green, 11 Shelves, Gray/Green (Discontinued)

  • Mfr # AS1879018G
  • Zoro # G5256225
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS1879018G
Zoro #
G5256225
UPC #
032903032956
Country of Origin
United States

Dimensions

Depth
18"
Height
79"
Width
36"

Details

Number of Shelves
11
Color
Gray/Green
Material
Steel
Item
Steel Shelving,18x36x79,W/32 Bins,Green
Finish
Powder Coated

Description

Steel Shelving,18x36x79,W/32 Bins,Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.