This item is Discontinued.

Akro-Mils Steel Steel Shelving, 18x36x79, W/32 Bins, Red, 11 Shelves, Gray/Red AS1879018R

Steel Steel Shelving, 18x36x79, W/32 Bins, Red, 11 Shelves, Gray/Red (Discontinued)

  • Mfr # AS1879018R
  • Zoro # G5256216
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS1879018R
Zoro #
G5256216
UPC #
032903032963
Country of Origin
United States

Dimensions

Height
79"
Depth
18"
Width
36"

Details

Number of Shelves
11
Color
Gray/Red
Material
Steel
Item
Steel Shelving,18x36x79,W/32 Bins,Red
Finish
Powder Coated

Description

Steel Shelving,18x36x79,W/32 Bins,Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.