This item is Discontinued.

Akro-Mils Steel Steel Shelving, 18x36x79, W/40 Bins, Yellow, 11 Shelves, Gray/Yellow AS1879088Y

Steel Steel Shelving, 18x36x79, W/40 Bins, Yellow, 11 Shelves, Gray/Yellow (Discontinued)

  • Mfr # AS1879088Y
  • Zoro # G5256170
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS1879088Y
Zoro #
G5256170
UPC #
032903014327
Country of Origin
United States

Dimensions

Depth
18"
Height
79"
Width
36"

Details

Number of Shelves
11
Color
Gray/Yellow
Material
Steel
Item
Steel Shelving,18x36x79,W/40 Bins,Yellow
Includes
(40) Bins: 17-7/8" Length, 8-3/8" Width, 6" Height
Finish
Powder Coated
Gauge
22

Description

Steel Shelving,18x36x79,W/40 Bins,Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.