Shop AKRO-MILS

Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Gray/Black/Red

  • Mfr # AS187936448BK

  • Zoro # G3367080


product price:  $1,725.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
79 in
Overall Depth
18 in
Number of Shelves
13
Color
Gray/Black/Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS187936448BK
Zoro #
G3367080
UPC #
032903046205
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
79 in
Overall Depth
18 in
Shelf Width
36 in
Bin Width
4 1/8 in
Bin Depth
17 7/8 in
Depth
18"
Width
36 in
Height
79 in
Bin Height
4 in
Bin HxWxD
(96) 4 in x 4 1/8 in x 17 7/8 in

Details

Number of Shelves
13
Color
Gray/Black/Red
Material
Steel
Item
Bin Shelving
Load Capacity
7,150 lb
Includes
36448
Finish
Powder Coated
Bin Color
Black; Red
ESD Conductive
No
Assembled/Unassembled
Unassembled
Number of Bins
96
Shelf Material
Steel
Frame Color
Gray
Mobility
Stationary
Frame Material
Steel
Number of Usable Sides
1
Includes Bins
Yes
Bin Front Type
Open
Assembled
Unassembled
Shelf Finish
Powder Coated
Whole Unit Load Capacity
7,150 lb
Load Capacity per Shelf
550 lb

Description

Bin Shelving, Bin Style Indicator, Bin Material Polymer, (96) 4 in x 4 1/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Black; Red, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 1/8 in, Includes 36448, Load Capacity per Shelf 550 lb, Mobility Stationary, Number of Bins 96, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 79 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.