Shop AKRO-MILS

Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue

  • Mfr # AS187913014

  • Zoro # G3323385


product price:  $940.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
79 in
Overall Depth
18 in
Number of Shelves
6
Color
Gray/Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS187913014
Zoro #
G3323385
UPC #
032903013788
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
79 in
Overall Depth
18 in
Bin Width
10 7/8 in
Bin Depth
17 1/2 in
Shelf Width
36 in
Height
79 in
Depth
18"
Width
36 in
Bin Height
12 1/2 in
Bin HxWxD
(16) 12 1/2 in x 10 7/8 in x 17 1/2 in

Details

Number of Shelves
6
Color
Gray/Blue
Material
Steel
Item
Bin Shelving
Load Capacity
600 lb
Finish
Powder Coated
Bin Color
Yellow
Includes
13014
ESD Conductive
No
Assembled/Unassembled
Unassembled
Mobility
Stationary
Frame Color
Gray
Frame Material
Steel
Shelf Material
Steel
Number of Bins
16
Whole Unit Load Capacity
3,300 lb
Load Capacity per Shelf
550 lb
Assembled
Unassembled
Number of Usable Sides
1
Shelf Finish
Powder Coated
Bin Front Type
Open
Includes Bins
Yes

Description

The AKRO-MILS AS187913014 is a stationary bin shelving unit with a steel frame and six steel shelves. It includes 16 yellow open-front bins, each measuring 17-1/2 in. deep x 10-7/8 in. wide x 12-1/2 in. high, for organized parts and supply storage. The unit measures 36 in. wide x 18 in. deep x 79 in. high and ships unassembled.

Key Features:

  • Includes 16 bins: Yellow open-front bins are included for visible access to stored contents.
  • Bin size: Each bin measures 12-1/2 in. H x 10-7/8 in. W x 17-1/2 in. D.
  • Steel construction: Frame and shelves are made of steel.
  • Powder-coated finish: Frame and shelves have a powder-coated finish.
  • Stationary unit: Designed for fixed placement with one usable side.
  • Shelving configuration: Six shelves in a 36 in. wide unit.
  • Load capacity: 550 lb per shelf, 600 lb load capacity listed, and 3,300 lb whole unit load capacity.
  • Unit dimensions: 79 in. high x 36 in. wide x 18 in. deep.
  • Assembly status: Ships unassembled.
  • ESD conductive: No.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.