Steel Wire Bin Shelving, 48 in W x 74 in H x 18 in D, 6 Shelves, Silver/Green

  • Mfr # AWS184830260G
  • Zoro # G3506128
product price: 
$
1,173.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
6
Color
Silver/Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWS184830260G
Zoro #
G3506128
UPC #
032903025309
Country of Origin
Multiple

Dimensions

Overall Width
48 in
Overall Height
74 in
Overall Depth
18 in
Bin Width
11 in
Bin Depth
18 in
Width
48 in
Depth
18"
Height
74 in
Bin Height
10 in
Bin HxWxD
(24) 10 in x 11 in x 18 in

Details

Number of Shelves
6
Color
Silver/Green
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2,000 lb
Includes
30260
Standards
NSF
Finish
Chrome
Bin Color
Gray
ESD Conductive
No
Assembled/Unassembled
Unassembled
Mobility
Stationary
Number of Bins
24
Frame Material
Steel
Frame Color
Silver
Shelf Material
Steel
Shelf Finish
Chrome
Includes Bins
Yes
Bin Front Type
Open
Whole Unit Load Capacity
2,000 lb
Load Capacity per Shelf
330 lb
Assembled
Unassembled
Number of Usable Sides
1
Bin Material
Polymer
Bin Style
Hang and Stack

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polymer, (24) 10 in x 11 in x 18 in Bin HxWxD, Bin Height 10 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Gray, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 in, Includes 30260, Load Capacity per Shelf 330 lb, Mobility Stationary, Number of Bins 24, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in, Chrome Shelf Finish

Ratings & reviews