Steel 33 in W x 61 in H x 12 D, Gray
- Mfr # 235CP6
- Zoro # G308661221
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Overall Width
33 in
Overall Height
61 in
Overall Depth
12
Color
Gray
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 235CP6
- Zoro #
- G308661221
- UPC #
- 707022080583
- Country of Origin
- China
- Color
- Gray
- Material
- Steel
- Style
- Floor Pick Rack without Bins
- Assembly
- Required
Dimensions
- Overall Width
- 33 in
- Overall Height
- 61 in
- Overall Depth
- 12
Description
Heavy duty steel rack is designed to hold corrugated bins in industry standard sizes. 6-1/2 space between each shelving. Gray baked enamel finish. The shelf measures 66L x 12D with 3/8 front lip high. Overall Measures 33W x 12D x 61H .
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.