Shop AKRO-MILS

Steel Wire Bin Shelving, 48 in W x 74 in H x 18 in D, 6 Shelves, Silver/Black

  • Mfr # AWS184830260K

  • Zoro # G3506146


product price:  $1,226.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
6
Color
Silver/Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS184830260K
Zoro #
G3506146
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
48 in
Overall Height
74 in
Overall Depth
18 in
Bin Width
11 in
Bin Depth
18 in
Depth
18"
Height
74 in
Width
48 in
Bin Height
10 in
Bin HxWxD
(24) 10 in x 11 in x 18 in

Details

Number of Shelves
6
Color
Silver/Black
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2,000 lb
Finish
Chrome
Includes
30260
Standards
NSF
Bin Color
Black
ESD Conductive
No
Assembled/Unassembled
Unassembled
Shelf Material
Steel
Frame Color
Silver
Number of Bins
24
Mobility
Stationary
Frame Material
Steel
Bin Front Type
Open
Number of Usable Sides
1
Load Capacity per Shelf
330 lb
Whole Unit Load Capacity
2,000 lb
Includes Bins
Yes
Assembled
Unassembled
Shelf Finish
Chrome

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polymer, (24) 10 in x 11 in x 18 in Bin HxWxD, Bin Height 10 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Black, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 in, Includes 30260, Load Capacity per Shelf 330 lb, Mobility Stationary, Number of Bins 24, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.