This item is Discontinued.

Akro-Mils Steel Bin Shelving, 36" W x 74" H x 12" D, 8 Shelves, Red AWS183630808R

Steel Bin Shelving, 36" W x 74" H x 12" D, 8 Shelves, Red (Discontinued)

  • Mfr # AWS183630808R
  • Zoro # G2238236
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS183630808R
Zoro #
G2238236
UPC #
032903000870
Country of Origin
China

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
12"
Bin Width
11-1/8"
Bin Depth
17-5/8"
Shelf Width
36"

Details

Number of Shelves
8
Color
Red
Material
Steel
Item
Bin Shelving
Load Capacity
2000 lb.
Finish
Chrome
Bin Color
Red
Includes
(24) 40J817
For Use With
Akrodrawers

Description

Bin Shelving, Bin Style Shelf Bin, Bin Height 8 in, Bin Depth 17 5/8 in, Bin Color Red, Chrome, Bin Width 11 1/8 in, Includes (24) 40J817, Overall Depth 12 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.